ERC A1BF2GD1N BOX,MOUNT,TBS 5/8 DOU

Item #: 758112

Cat #: A1BF2GD1N

UPC: 782856840459

Sign In or Register to view pricing and more.
Documents & Guides
CDY A1BF2GD1N BOXMOUNTTBS 5/8

Overview

CDY A1BF2GD1N BOXMOUNTTBS 5/8
Also known as: 782856840459, A1BF2GD1N

Specifications

Gangs: 2
Color: Silver
Material: Steel
Height: 5.375 in
Depth: 3.625 in
Width: 9.750 in
Cubic Inches: 32.800 in³
Gangs: 2
Material: Steel
Depth: 3.625 in
Cubic Inches: 32.800 in³
Color: Silver
Height: 5.375 in
Width: 9.750 in

Customer Reviews

No reviews for this product
(0)