Pull Line, 1800 lbs

Item #: 757931

Cat #: DWP501

UPC: 781002275008

Sign In or Register to view pricing and more.
Documents & Guides
Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 500 ft, Diameter: 5/8", Tensile Strength: 1,800 lbs. **Dottie Part # 27500**

Overview

Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 500 ft, Diameter: 5/8", Tensile Strength: 1,800 lbs. **Dottie Part # 27500**
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.
Also known as: 781002275008, DWP501

Specifications

Length: 500 ft
Material: Polyester
Type: Pull Line, Measuring Tape
Diameter: 5/8 in
Weight Capacity: 1800 lbs
Length: 500 ft
Type: Pull Line, Measuring Tape
Weight Capacity: 1800 lbs
Material: Polyester
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)