This product has been discontinued.
This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 0..1, Full Load Amps 13.2
Item #: 75793
Cat #: J29
UPC: 662074100941
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1, Full Load Amps 13.2 *** See Document Below for Other Amperages *** Discontinued ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1, Full Load Amps 13.2 *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074100941, J29
Specifications
Material: | Bi-Metal |
Mounting: | Overload Relay |
Family / Style: | Type J |
Amps Range: | 12.200 - 13.700 |
Material: | Bi-Metal |
Family / Style: | Type J |
Mounting: | Overload Relay |
Amps Range: | 12.200 - 13.700 |
Customer Reviews
No reviews for this product
(0)