This product may not be available in all locations.
![C-h Ht8jdh3a 2pos Blk Maint Sel Sw C-h Ht8jdh3a 2pos Blk Maint Sel Sw](https://rexel-cdn.com/products/image.jpg?i=B3B493B9-AC45-4E2F-BD63-30D9A32B1B91&f=420)
Sign In or Register to view pricing and more.
30.5 Mm, Watertight/oiltight Selector Switch Operator, Chrome Bezel, Lever Type,non-illuminated, 2 Position, Operating Mode: Maintained, Maintained, Cam Code 3a
Overview
30.5 Mm, Watertight/oiltight Selector Switch Operator, Chrome Bezel, Lever Type,non-illuminated, 2 Position, Operating Mode: Maintained, Maintained, Cam Code 3a
Also known as: 782113682907, HT8JDH3A
Specifications
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)