This product may not be available in all locations.
![30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Green 30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Green](https://rexel-cdn.com/products/image.jpg?i=C006B25D-ECF2-4625-A3F8-30A727744356&f=420)
30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Green
Item #:
757855
Cat #:
HT8AAG
UPC:
782113556802
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13
Overview
30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13
Also known as: 782113556802, HT8AAG
Specifications
Type: | Flush, Non-Illuminated, Momentary |
Color: | Green |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Green |
Customer Reviews
No reviews for this product
(0)