2-pos Push-pull, Maint, Red, 40mm Flat Mrh

Item #: 757853
Cat #: HT8DBR
UPC: 782116334353
Sign In or Register to view pricing and more.
Documents & Guides
2-pos Push-pull, Maint, Red, 40mm Flat Mrh

Overview

2-pos Push-pull, Maint, Red, 40mm Flat Mrh
Also known as: 782116334353, HT8DBR

Specifications

Size: 40 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Size: 40 mm
Material: Plastic
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)