This product has been discontinued.
LED Low-Bay/High-Bay, 160W, 4000K
Item #: 757852
Cat #: CXBAJPM40K8-UL10V
UPC: 849665001324
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High-Bay, 160W, 4000KLED High Bay, 160W, 4000K, 80 CRI, 18,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Overview
LED Low-Bay/High-Bay, 160W, 4000KLED High Bay, 160W, 4000K, 80 CRI, 18,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Also known as: 849665001324, CXBAJPM40K8-UL10V
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 18000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 18000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)