Drive, PowerFlex 40, 240VAC, 3PH, 12.0A, 2.2KW, 3.0HP, NO Filter

Item #: 75775

Cat #: 22B-B012N104

UPC: 820919078491

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 12.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 12.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter
Also known as: 820919078491, 22B-B012N104

Specifications

Phase: 3
Horsepower: 3
Amps: 12
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Amps: 12
Volts AC: 240
Wattage: 2.200 kW
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)