Push Button, Illuminated, Extended Green Head, 120VAC, Transformer

Item #: 75771

Cat #: 800T-PBH16G

UPC: 662468269223

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Green, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, LED, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Green, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, LED, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PBH16G from Rockwell Automation® is a green, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468269223, 800T-PBH16G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)