Drive, PowerFlex 40, 240VAC, 3PH, 17.5A, 3.7KW, 5.0HP, NO Filter

Item #: 75768

Cat #: 22B-B017N104

UPC: 820919078507

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078507, 22B-B017N104

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 17.500
Wattage: 3.700 kW
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 3.700 kW
Horsepower: 5
Volts AC: 240
Amps: 17.500

Customer Reviews

No reviews for this product
(0)