Compression Lug, Copper, 1-Hole

Item #: 757585

Cat #: CLNS-700-12

UPC: 783669648225

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 700, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 700, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669648225, CLNS-700-12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 700
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 700

Customer Reviews

No reviews for this product
(0)