Festoon Lamp, T3, 10W, 24V, Frosted

Item #: 7575

Cat #: 97121-33

UPC: 785652009723

Sign In or Register to view pricing and more.
Documents & Guides
Festoon Lamp, T3, 10W, 24V, FrostedXenon Frosted Festoon Bulb, T3, 10W, 24V, 2650K, 83 Lumens, Life: 12,000 Hours

Overview

Festoon Lamp, T3, 10W, 24V, FrostedXenon Frosted Festoon Bulb, T3, 10W, 24V, 2650K, 83 Lumens, Life: 12,000 Hours
Also known as: 785652009723, 97121-33

Specifications

Wattage: 10
Color Temperature: 2650 (Warm White)
Type: Linear
Color: Frosted
Volts AC: 24
Wattage: 10
Type: Linear
Volts AC: 24
Color Temperature: 2650 (Warm White)
Color: Frosted

Customer Reviews

No reviews for this product
(0)