Single Receptacle Coverplate, Black

Item #: 757437

Cat #: 3052-E

UPC: 078477408988

Sign In or Register to view pricing and more.
Single Receptacle Coverplate, 1.39" Diameter, Black

Overview

Single Receptacle Coverplate, 1.39" Diameter, Black
Coverplate, Standard, Single-Gang, Thermoplastic, 1.39-Inch Diameter, Black
Also known as: 078477408988, 3052-E

Specifications

Type: Single Receptacle Wallplate
Color: Black
Gangs: 1
Type: Single Receptacle Wallplate
Gangs: 1
Color: Black

Customer Reviews

No reviews for this product
(0)