12A 194L Load Switch

Item #: 757412

Cat #: 194L-E12-7303

UPC: 662072558690

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E12-7303 12A 194L LO

Overview

ALB 194L-E12-7303 12A 194L LO
IEC Control and Load Switch, Reversing 1-0-2 45°, 12 Amp, 3 Poles, Available as Custom Order , , Front / Door
Also known as: 662072558690, 194L-E12-7303

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)