750 MCM THHN/THWN-2 Stranded Copper, Red, 1000'

Item #: 757383

Cat #: THHN750STRRED1000RL

UPC:

Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRRED1000RL

Specifications

Gauge: 750
Color: Red
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 750
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)