Drive, 200-240VAC, 3P, 7.5kW, 10HP, 33A, IP20, No Filter

Item #: 75736

Cat #: 22B-B033N104

UPC: 820919078521

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 200 - 240 Volt AC, 7.5 kW, 10 Horse Power, 33 Amp, 3 Phase, Frame Size C, IP20 Open, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40, 200 - 240 Volt AC, 7.5 kW, 10 Horse Power, 33 Amp, 3 Phase, Frame Size C, IP20 Open, No Filter
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078521, 22B-B033N104

Specifications

Phase: 3
Horsepower: 10
Amps: 33
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Amps: 33
IP/NEMA Rating: IP20
Horsepower: 10
Type: Variable Frequency Drive
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)