Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 48", Steel, Gray

Item #: 7573

Cat #: F44W48

UPC: 783510142308

Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510142308, F44W48, gutter

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)