BoxLED Double Sided Sign Module, 6500K, 555 Lumen per Module

Item #: 757282

Cat #: BX-DS-PL-865

UPC: 046135735028

Sign In or Register to view pricing and more.
Documents & Guides
Double Sided LED Box Sign Module, 6500K, 16 Modules, 555 Lumen per Module, 21 Foot, 24 Volt DC

Overview

Double Sided LED Box Sign Module, 6500K, 16 Modules, 555 Lumen per Module, 21 Foot, 24 Volt DC
Also known as: 046135735028, BX-DS-PL-865

Specifications

Color Temperature: 6500 (Daylight)
Volts DC: 24
Length: 21 ft
Light Technology: LED
Color Temperature: 6500 (Daylight)
Length: 21 ft
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)