1
more
Sign In or Register to view pricing and more.
Made in USA
TT230SM Thermal Transfer Printer Kit, 300 dpi, Black, 1/pkg
Overview
TT230SM Thermal Transfer Printer Kit, 300 dpi, Black, 1/pkg
HellermannTyton’s TT230 Series thermal transfer printers are designed for low- to medium-volume printing of thermal transfer labels and ShrinkTrak. They deliver optimal performance not found in other small desktop printers. This lightweight printer offers high speed, precision and flexible printing with the ability to print on most HellermannTyton labels and ShrinkTrak. Used in conjunction with TagPrint Pro, the printers offer error-free printing and seamless operation. TT230SM is the standard printer; TT230SMC includes a cutter. TT230SMCKB includes a cutter and a USB keyboard as well as a built-in database of the required NEC2014 and NEC2017 labels. Simply select the image of the label you wish to print in the LCD screen and print any quantity. Users can also enter and print needed calculations on code-compliant, pre-saved label designs. No additional software needed.
Also known as: 089306329558, 556-00239
Specifications
Size: | 10 |
Color: | Black |
Material: | Plastic |
Size: | 10 |
Material: | Plastic |
Color: | Black |
Customer Reviews
No reviews for this product
(0)