Drive, 380 - 480VAC, 4kW, 5HP, 10.5A, 3P, B Frame, No Filter

Item #: 75705

Cat #: 22B-D010N104

UPC: 820919078576

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, 10.5 Amp, B Frame, No Filter, IP20 Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, 10.5 Amp, B Frame, No Filter, IP20 Open
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078576, 22B-D010N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500

Customer Reviews

No reviews for this product
(0)