126W LED Floodlight

Item #: 757041

Cat #: PFXL126LEDS

UPC: 765364010842

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 123.7W, 3909K, Lumens: 11160, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Black. Life: 200,000 Hours. 2-3/8" Slipfitter Mounting. DLC Compliant. Made in USA.

Overview

LED Floodlight, 123.7W, 3909K, Lumens: 11160, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Black. Life: 200,000 Hours. 2-3/8" Slipfitter Mounting. DLC Compliant. Made in USA.
Also known as: 765364010842, PFXL126LEDS

Specifications

Color: Black
Wattage: 124
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3900 (Neutral White)
Standards: DLC Listed (Standard)
Color: Black
Mounting: Slipfitter
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 124
Light Technology: LED
Color Temperature: 3900 (Neutral White)

Customer Reviews

No reviews for this product
(0)