This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, 2PDT, On-Delay
Item #: 75704
Cat #: 9050JCK17V20
UPC: 78590103260
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.3 - 30 Minutes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.3 - 30 Minutes
Also known as: 78590103260, 9050JCK17V20
Specifications
Volts AC Control: | 120 |
Volts DC: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Range: | 0.300 - 30 min |
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Relay, Timer, On-Delay |
Range: | 0.300 - 30 min |
Volts DC: | 120 |
Amps: | 10 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)