Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. *Philips Part # 454041* 60W Equivalent. This lamp is ENERGY STAR® Certified.
Overview
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. *Philips Part # 454041* 60W Equivalent. This lamp is ENERGY STAR® Certified.
Also known as: 046677454043, 9A19/5000-DIM
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 9 |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)