This product may not be available in all locations.
1
more
![Relay, Timer, 10A, 240VAC, 120VAC, 8 Pin, 2PDT, On-Delay Relay, Timer, 10A, 240VAC, 120VAC, 8 Pin, 2PDT, On-Delay](https://rexel-cdn.com/products/pdocref9050jck19v20da20pfiletyperendition4000png.jpg?i=754C2737-B497-4C82-9B1A-D6AAC8F8A3D0&f=420)
Relay, Timer, 10A, 240VAC, 120VAC, 8 Pin, 2PDT, On-Delay
Item #: 75693
Cat #: 9050JCK19V20
UPC: 785901012832
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Minutes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Minutes
Also known as: 785901012832, 9050JCK19V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Volts DC Control: | 110 |
Amps: | 10 |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 1.200 - 120 min |
Volts AC Control: | 120 |
Volts DC Control: | 110 |
Mounting: | Socket |
Base: | 8-Pin |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 240 |
Range: | 1.200 - 120 min |
Customer Reviews
No reviews for this product
(0)