Breaker, Miniature, 2P, 20A, D Curve, 240/415VAC, DIN Rail Mount

Item #: 756921

Cat #: M9F12220

UPC: 606480576761

Sign In or Register to view pricing and more.
Breaker, Miniature, 2-Pole, 20 Amp, D Curve, C60N, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 20 Amp, D Curve, C60N, 240/415 Volt AC, DIN Rail Mount
Also known as: 606480576761, M9F12220

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Type: Trip Curve D
Poles: 2
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)