This product may not be available in all locations.
Servo Motor, Low Inertia, 480VAC, 4500RPM, 115 mm Bolt Circle, F Winding
Item #: 756889
Cat #: VPL-B1153F-PJ14AA
UPC: 884951870673
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Overview
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1153F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951870673, VPL-B1153F-PJ14AA
Specifications
Volts AC: | 480 |
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Size: | 115 mm |
RPM: | 4500 |
Volts AC: | 480 |
Type: | Servo Motor, Low Inertia |
RPM: | 4500 |
Volts DC: | 24 |
Size: | 115 mm |
Customer Reviews
No reviews for this product
(0)