17 PAR38 LED Lamp, 27K

Item #: 756805

Cat #: LED17PAR38/PRO/827/FL40/P3

UPC: 046135784576

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78457

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78457
Also known as: 046135784576, LED17PAR38/PRO/827/FL40/P3

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 84
Volts AC: 120
Wattage: 17
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)