ReflectOrs For Photo Sensor

Item #: 75669

Cat #: 92-98

UPC: 662468503617

Sign In or Register to view pricing and more.
Documents & Guides
AB 92-98 REFLECTORS FOR

Overview

AB 92-98 REFLECTORS FOR
Also known as: 662468503617, 92-98

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)