This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, 2PDT, On-Delay
Item #: 75667
Cat #: 9050JCK14V20
UPC: 785901032571
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC, Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Seconds
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC, Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Seconds
Also known as: 785901032571, 9050JCK14V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Volts DC Control: | 110 |
Amps: | 10 |
Type: | Relay, Timer, On-Delay |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 1.200 - 120 sec |
Volts AC Control: | 120 |
Volts DC Control: | 110 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Range: | 1.200 - 120 sec |
Poles: | 2 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)