Reflective Tape, 25 x 2540 mm, (1 x 100"), Glass Bead

Item #: 75664

Cat #: 92-99

UPC: 662468503624

Documents & Guides
Reflective Tape, 25 x 2540 mm, (1 x 100 Inch), Glass Bead, Cube Style, Suitable for Polarized Sensor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reflective Tape, 25 x 2540 mm, (1 x 100 Inch), Glass Bead, Cube Style, Suitable for Polarized Sensor
Special reflectors or reflective tapes are used for retroreflective sensing. Unlike mirrors or other flat reflective surfaces, these reflective materials do not have to be aligned perfectly perpendicular to the sensor. Misalignment of a reflector or reflective tape of up to 15° will typically not significantly reduce the margin of a sensor.
Also known as: 662468503624, 92-99

Specifications

Height: 1 in
Length: 100 in
Type: Reflective Tape
Height: 1 in
Type: Reflective Tape
Length: 100 in

Customer Reviews

No reviews for this product
(0)