This product may not be available in all locations.
2
more

Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, 2PDT, On-Delay
Item #: 75662
Cat #: 9050JCK60V20
UPC: 785901053866
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Adjustable, On-Delay
Sign In or Register to view pricing and more.
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Adjustable, On-Delay
Also known as: 785901053866, 9050JCK60V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Volts DC Control: | 110 |
Amps: | 10 |
Range: | Multi |
Type: | Relay, Timer, On-Delay |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Volts AC Control: | 120 |
Volts DC Control: | 110 |
Range: | Multi |
Mounting: | Socket |
Base: | 8-Pin |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)