40KVA 460D-460Y SCR DRIVE

Item #: 75659

Cat #: DT651H40S

UPC: 783472400768

Drive Isolation Transformer, 40 kVA, Drive Horse Power 30, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive Isolation Transformer, 40 kVA, Drive Horse Power 30, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472400768, DT651H40S

Specifications

Phase: 3
Volt Amps: 40kVA
Type: Drive Isolation Transformers
Secondary Voltage: 460Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 40kVA
Secondary Voltage: 460Y

Customer Reviews

No reviews for this product
(0)