Relay, Timer, 10A, 240VAC, 24V AC/DC, 8 Pin, 2PDT, On-Delay

Item #: 75656

Cat #: 9050JCK18V14

UPC: 785901056423

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Minutes

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Minutes
Also known as: 785901056423, 9050JCK18V14

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 0.600 - 60 min
Volts DC Control: 24
Amps: 10
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 0.600 - 60 min
Poles: 2
Volts AC Control: 24
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)