LED High/Low Bay Aluminum Reflector, 16" Diameter, 10-Pack

Item #: 756510

Cat #: CXBA1610N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High/Low Bay Aluminum Reflector, 16 Inch Diameter, 10-Pack

Overview

LED High/Low Bay Aluminum Reflector, 16 Inch Diameter, 10-Pack
Also known as: CXBA1610N

Specifications

Diameter: 16 in
Height: 9 in
Material: Aluminum
Diameter: 16 in
Material: Aluminum
Height: 9 in

Customer Reviews

No reviews for this product
(0)