This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 240VAC Coil, 8 Pin, 2PDT, On-Delay
Item #: 75651
Cat #: 9050JCK60V24
UPC: 785901136903
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Adjustable, On-Delay
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Adjustable, On-Delay
Also known as: 785901136903, 9050JCK60V24
Specifications
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Range: | Multi |
Type: | Relay, Timer, On-Delay |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Poles: | 2 |
Volts AC Control: | 24 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Amps: | 10 |
Range: | Multi |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)