800F Back of Panel Composite, Standard, Screw Contact Block, 2 NO

Item #: 75642

Cat #: 800F-PX20

UPC: 662468119023

Documents & Guides
Latch Mount, Plastic, 22.5 mm, 2 Normally Open, Screw Contact Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Latch Mount, Plastic, 22.5 mm, 2 Normally Open, Screw Contact Block
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PX20 from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119023, 800F-PX20

Specifications

Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Latch Mount
Size: 22.5 mm
Material: Plastic
Family / Style: 800F
Type: Latch Mount

Customer Reviews

No reviews for this product
(0)