Relay, Timer, 10A, 240VAC, 24V ACDC Coil, 11 Pin, 2PDT, One Shot

Item #: 75639

Cat #: 9050JCK46V14

UPC: 785901056881

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 0.1 - 10 Minutes

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 0.1 - 10 Minutes
Also known as: 785901056881, 9050JCK46V14

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 2
Amps: 10
Type: Timing Relay
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Range: 0.100 - 10 min
Base: 11-Pin
Poles: 2
Type: Timing Relay
Mounting: Socket
Range: 0.100 - 10 min
Volts DC Control: 24
Amps: 10
Volts AC Control: 24
Volts AC: 240

Customer Reviews

No reviews for this product
(0)