Relay, Timer, 10A, 240VAC, 24V AC/DC Coil, 8 Pin, DPDT, Interval

Item #: 75632

Cat #: 9050JCK37V14

UPC: 785901334361

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.3 - 30 Minute Range

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.3 - 30 Minute Range
Also known as: 785901334361, 9050JCK37V14

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, Timer, Interval
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 0.300 - 30 min
Volts DC Control: 24
Amps: 10
Type: Relay, Timer, Interval
Volts AC: 240
Range: 0.300 - 30 min
Poles: 2
Volts AC Control: 24
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)