Sensors, reflector, 50 x 50 mm

Item #: 75626

Cat #: XUZC50

UPC: 785901826996

Sign In or Register to view pricing and more.

Overview

Sensors, reflector, 50 x 50 mm

OsiSense XU photoelectric sensors are available in full range of diffuse, background suppression (BGS), polarized reflex, laser reflex and thru beam in the four most popular form factors worldwide. The diameter 18 XUB photoelectric sensor have a range up to 20 meters. The miniature XUM sensor has a range up to 15 meters. The compact 50X50 XUK sensor has a range up to 45 meters. The compact XUX sensor has a range up to 60 meters. Osisense XU photoelectric sensors are available in all of the industrial detection system modes such as thru beam, reflex, reflex polarized, diffuse and diffuse with background suppression. XU photoelectric sensors are available in the most typical formats on the market. They include mark readers, luminescence sensors, transparency detection, color sensors, aqueous liquid detection, label detection, laser sensors and more. The standard products are for industrial and tertiary general purpose use for small and medium machines or access control. Dedicated products are for the packaging, handling, assembly, conveying, food and beverage and more.

Also known as: 785901826996, XUZC50

Specifications

Width: 50 mm
Mounting: Surface
Height: 50 mm
Material: Plastic
Type: Reflector
Standards: California Proposition 65
Width: 50 mm
Height: 50 mm
Type: Reflector
Mounting: Surface
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)