![75KVA 460D-230Y SCR DRIVE 75KVA 460D-230Y SCR DRIVE](https://rexel-cdn.com/products/image.jpg?i=3530E5D6-8C6C-4586-8809-30AC9A96F644&f=420)
Sign In or Register to view pricing and more.
Drive Isolation Transformer, 75 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Overview
Drive Isolation Transformer, 75 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472401260, DT661H75S
Specifications
Phase: | 3 |
Type: | Drive Isolation Transformers |
Secondary Voltage: | 133, 230Y |
Volt Amps: | 75kVA |
Phase: | 3 |
Secondary Voltage: | 133, 230Y |
Type: | Drive Isolation Transformers |
Volt Amps: | 75kVA |
Customer Reviews
No reviews for this product
(0)