Contact Block, 22.5mm, Plastic, 1 Normally Closed, Late Break

Item #: 75618

Cat #: 800F-X01L

UPC: 662468118934

Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Late Break, 10 per Package

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Late Break, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-X01L from Rockwell Automation® is an 800F push-button contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468118934, 800F-X01L

Specifications

Type: Contact Block, 1NCLB
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Contact Block, 1NCLB
Family / Style: 800F
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)