This product may not be available in all locations.
![Fused Disconnect, 100 Amp, 3-Pole Fused Disconnect, 100 Amp, 3-Pole](https://rexel-cdn.com/products/9iba206663720x540.jpg?i=5A6590DC-230B-4BA0-9DAE-FA5D68F15AC8&f=420)
Fused Disconnect, 100 Amp, 3-Pole
Item #: 756162
Cat #: OS100GJ03
UPC: 804325538190
Documents & Guides
Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 2/0 AWG. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 2/0 AWG. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,100 A,Handle and shaft not included,
Also known as: 804325538190, OS100GJ03
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Fused |
Mounting: | Base, DIN Rail |
Amps: | 100 |
Phase: | 3 |
Type: | Fused |
Amps: | 100 |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Customer Reviews
No reviews for this product
(0)