Contact Block, 22.5mm, Plastic, 1 Normally Closed, Self Monitoring

Item #: 75612

Cat #: 800F-X01S

UPC: 662468118996

Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Self Monitoring, 10 per Package
Sign In or Register to view pricing and more.

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Closed, Self Monitoring, 10 per Package
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468118996, 800F-X01S

Specifications

Type: Contact Block, Self Monitoring, 1 N.C.
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Contact Block, Self Monitoring, 1 N.C.
Family / Style: 800F
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)