Sign In or Register to view pricing and more.
Documents & Guides
Mult Door Tp 4 Disc Enc w 3pt , Bulletin A4L3D (Large Type 4 Disconnect Enc w 3Pt Latch - Repl Dr, WM Tp4 w 3pt latch), Size/Dims: 72.12 x 66.50 x 18.12, Material: Steel, Finish: Gray
Overview
Mult Door Tp 4 Disc Enc w 3pt , Bulletin A4L3D (Large Type 4 Disconnect Enc w 3Pt Latch - Repl Dr, WM Tp4 w 3pt latch), Size/Dims: 72.12 x 66.50 x 18.12, Material: Steel, Finish: Gray
Also known as: 783510278120, A72XM6618FTCLP4
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)