This product may not be available in all locations.
Contact Block, 22.5mm, Plastic, 2 Normally Closed, Double Circuit
Item #:
75597
Cat #:
800F-X02D
UPC:
662468118958
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 2 Normally Closed, Double Circuit, 10 per Package
Overview
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 2 Normally Closed, Double Circuit, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468118958, 800F-X02D
Specifications
Type: | Contact Block, Double Circuit, 2NC |
Size: | 22.5 mm |
Mounting: | Front |
Family / Style: | 800F |
Material: | Plastic |
Type: | Contact Block, Double Circuit, 2NC |
Mounting: | Front |
Material: | Plastic |
Size: | 22.5 mm |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)