145KVA 460D-230Y SCR DRIVE

Item #: 75593

Cat #: DT661H145S

UPC: 783472542901

Drive Isolation Transformer, 145 kVA, Drive Horse Power 125, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Sign In or Register to view pricing and more.

Overview

Drive Isolation Transformer, 145 kVA, Drive Horse Power 125, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542901, DT661H145S

Specifications

Volt Amps: 145kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 145kVA
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers

Customer Reviews

No reviews for this product
(0)