Switch, Disconnector, Compact INS40 , 40A, Standard, Black Rotary Handle, 3P

Item #: 755901

Cat #: 28900

UPC: 785901236696

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnector, Compact INS40 , 40 Amp, Standard, Black Rotary Handle, 3 Poles

Overview

Switch, Disconnector, Compact INS40 , 40 Amp, Standard, Black Rotary Handle, 3 Poles
Optimize your solution with field-proven, high performance switch disconnectors. By adapting to a host of low-voltage applications, the ComPact INS/INV switch disconnectors range, previously called Interpact, offers the safety users require. This comprehensive and homogeneous range operates with a wide choice of accessories and auxiliaries. Optimize your switchboard ensuring total coordination with MasterPact MTZ, MasterPact NT, MasterPact NW, ComPact NS, ComPact NSX, ComPact NSXm and Acti 9.
Also known as: 785901236696, 28900

Specifications

Volts AC: 690
Poles: 3
Amps: 40
Volts DC: 690
Standards: California Proposition 65
Volts AC: 690
Amps: 40
Standards: California Proposition 65
Poles: 3
Volts DC: 690

Customer Reviews

No reviews for this product
(0)