Fluorescent Lamp, Coated, T8, 48", 28W, 4100K

Item #: 755845

Cat #: GSS281030-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temperature: 4100K, Length: 48 inch

Overview

Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temperature: 4100K, Length: 48 inch
Also known as: GSS281030-3

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2725
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 2725
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)