600V 43 A MCS

Item #: 75578

Cat #: 100S-C43UD14C

UPC: 611320813357

Sign In or Register to view pricing and more.
Documents & Guides
AB 100S-C43UD14C 600V 43 A MCS

Overview

AB 100S-C43UD14C 600V 43 A MCS
Also known as: 611320813357, 100S-C43UD14C

Specifications

Amps: 0.750
Length: 1 1/2 in
Type: General Purpose
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 0.750
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Class: CC
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)