LEDD 120-277V 185 mA/Ch 30W 4 Ch C2 OP

Item #: 755774

Cat #: D185CQ30UNVA-A10C

UPC: 768386553717

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver 120-277V Input, 185 mA/Ch , 30W, 4 Ch, Class 2 Output, Product Group, ELECTRONIC, Brand, EVERLINE, Application Type, LINEAR MULT-CHANNEL, Number of lamps, 0, Voltage, UNV, Lamp Type, 0

Overview

LED Driver 120-277V Input, 185 mA/Ch , 30W, 4 Ch, Class 2 Output, Product Group, ELECTRONIC, Brand, EVERLINE, Application Type, LINEAR MULT-CHANNEL, Number of lamps, 0, Voltage, UNV, Lamp Type, 0
Also known as: 768386553717, D185CQ30UNVA-A10C

Specifications

Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 30
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)